Buy more than* S$200* and get FREE SHIPPING

Screw type Delta Gon Bit SDS/Plus

4.00 (4)
Purpose
Concrete, block, mortar, stone, deck-plates + concrete, etc. hole drilling work.
Effective Length (mm)
50
Overall Length (mm)
116
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Shank Weight (g) Material Compatible Models 2014 TRUSCO Published Page Compatible Motor Blade Diameter D (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Shank Weight (g) Material Compatible Models 2014 TRUSCO Published Page Compatible Motor Blade Diameter D (phi mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
400-3578 SDSplus 39 The blade section: Carbide tip Light-weight hammer drill 1-0231 Light-weight hammer drill 5.3 Screw Type 1PC 1 DLSDS053J 48998065 11.99 SGD
Shipped after 2018-01-22
379-1181 - - - - 1-0231 Light-weight hammer drill 3.8 - 1PC 1 DLSDS038J 08738703 10.99 SGD
Shipped after 2018-01-22
303-9749 - - - - - Light-weight hammer drill 3.2 Screw type 1PC 1 DLSDS032J 08738676 10.99 SGD
In stock
303-9757 - - - - - Light-weight hammer drill 3.4 Screw type 1PC 1 DLSDS034J 08738685 10.99 SGD
In stock
303-9765 - - - - - Lightweight hammer drill 3.5 Screw type 1PC 1 DLSDS035J 35123846 10.99 SGD
In stock
303-9773 - - - - - Light-weight hammer drill 4 Screw type 1PC 1 DLSDS040J 08738712 10.99 SGD
Shipped after 2018-01-22
303-9781 - - - - - Light-weight hammer drill 4.3 Screw type 1PC 1 DLSDS043J 08738721 10.99 SGD
In stock
303-9790 - - - - - Light-weight hammer drill 4.5 Screw type 1PC 1 DLSDS045J 08738737 10.99 SGD
In stock
303-9803 - - - - - Light-weight hammer drill 4.8 Screw type 1PC 1 DLSDS048J 08738746 10.99 SGD
Shipped after 2018-01-22
303-9811 - - - - - Light-weight hammer drill 5 Screw type 1PC 1 DLSDS050J 08738755 11.99 SGD
In stock
- - - - - - Light-weight hammer drill 5.2 Screw type 1PC 1 DLSDS052J 08738764 11.99 SGD
Shipped after 2018-01-24
379-1238 - - - - - Light-weight hammer drill 5.5 Screw type 1PC 1 DLSDS055J 35123855 11.99 SGD
Shipped after 2018-01-24
303-9820 - - - - - Light-weight hammer drill 6 Screw type 1PC 1 DLSDS060J 08738782 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Drilling of stone and concrete during electric construction
5
From Japan
On 2017-01-30 18:54:16
It is a standard item. It has high reliability and high durability. I think that the price is not expensive as it can be used for a long time.
This review is about item#35123846.
Pilot hole for fixing the plug when mounting hardware
5
From Japan
On 2014-06-27 17:12:56
I think the edge of the blade is sufficient for the price as well
This review is about item#08738782.
Outdoor wiring of building etc.
5
From Japan
On 2014-04-13 15:58:39
Easy to use
This review is about item#08738737.
Non-ravis pilot hole
1
From Japan
On 2010-12-21 17:15:45
With several times use, leading edge breakage / breakdown Each company used the worst quality.
This review is about item#08738685.

Related Products