Buy more than* S$200* and get FREE SHIPPING

Delta Axis Delta Gon Bit SDS/Plus

5.00 (2)
Compatible Motor
Light-weight hammer drill
Effective Length (mm)
50
Overall Length (mm)
116
...see all>
Product Options
ADD TO CART
Blade Diameter D (phi mm) Shape TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Diameter D (phi mm) Shape TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 Screw Type - - 1PC 1 DLSDS08011 10955244 11.99 SGD
In stock
8.5 Screw Type - Material which can be bored / Stone 1PC 1 DLSDS08511 40955126 14.99 SGD
In stock
10.5 Screw Type - Material which can be bored / Stone 1PC 1 DLSDS10511 40955144 15.99 SGD
Shipped after 2018-02-26
10 - - Material which can be bored / Stone 1PC 1 DLSDS10011 40955135 15.99 SGD
In stock
12.5 - - Material which can be bored / Stone 1PC 1 DLSDS12511 40955162 15.99 SGD
Shipped after 2018-02-26
6.4 Screw type 288-5611 - 1PC 1 DLSDS06411 06651312 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
waterproof
5
From Japan
On 2015-10-08 17:18:50
It can be used normally.
This review is about item#06651312.
waterproof
5
From Japan
On 2015-10-08 15:17:54
It can be used normally.
This review is about item#06651312.

Related Products