Buy more than* S$200* and get FREE SHIPPING

Apollo cock oxygen plug

4.20 (5)
Purpose
For blowout instrument direct connection
Dimension H (mm)
19
Specification
For oxygen
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Weight (g) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.2 One-touch type 251-7591 - - 35.5 M16x1.5 14 1PC 1 OP-1 07061065 8.18 SGD
In stock
26 One-touch-type check valve built-in 251-7604 2-2565 41 44.5 - 12 1PC 1 ZOP-1 36942805 13.84 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During welding operation
3
From Japan
On 2016-11-29 14:58:44
Thank you for responding quickly. I was in time for work.
This review is about item#36942805.
Mounting on welding machine
5
From Japan
On 2016-04-06 15:21:07
Since it is a maker item, there is no problem.
This review is about item#07061065.
Oxygen connection
5
From Japan
On 2016-02-12 10:42:28
It is very small and easy to use.
This review is about item#07061065.
Mounting on gas cutting machine
3
From Japan
On 2015-11-26 19:10:57
no problem
This review is about item#07061065.
Gas welding
5
From Japan
On 2015-07-26 21:51:17
Very easy to use, precision is better than other products so compatibility with other companies' cocks is outstanding
This review is about item#07061065.

Related Products