Buy more than* S$200* and get FREE SHIPPING

Clear book (craft type/fixed type)

Number of Pockets
20
Across Back (mm)
25
Color
MPaper/Yellow
Material
Table \ paper / craft ball (recycled pulp), pocket / PP
Specification
Craft type, stationary type
...see all>
Product Options
ADD TO CART
External Dimensions (Width x Height) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
External Dimensions (Width x Height) (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
288x374 B4-S 1PC 1 Ra-374 00371114 17.99 SGD
Shipped after 2018-05-23
328x430 A3-S 1PC 1 Ra-373 00371105 25.99 SGD
Shipped after 2018-05-23
213x267 B5-S 1PC 1 Ra-371 00371096 10.99 SGD
Shipped after 2018-05-23
ADD TO CART

Related Products