Buy more than* S$200* and get FREE SHIPPING

Digital Calipers

4.17 (118)
Purpose
For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven., For measuring of outer diameter, inner diameter, depth and uneven.
Minimum Display (mm)
0.01
Repeat Pricision (mm)
+/-0.01
Dimensions E (mm)
16
Allowable Temperature (degreeC)
0-+40
Power
Button battery LR44
Material
Stainless steel
...see all>
Product Options
ADD TO CART
Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Instrumental Error (mm) Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Measuring Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
+/-0.03 19.5 90 50 286 0-200 1PC 1 200 08469317 70.99 SGD
In stock
+/-0.03 16.5 77 40 186 0-100 1PC 1 100 08469292 34.99 SGD
In stock
+/-0.04 20.5 102 60 400 0-300 1PC 1 300 08469326 119.99 SGD
In stock
+/-0.03 16.5 77 40 236 0-150 1PC 1 150 08469308 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 64
4 star 28
3 star 13
2 star 8
1 star 5
Review Rating: 4.17
118 Customer Reviews
The reviews are automatic translation.
Machine work
4
From Japan
On 2018-01-05 15:26:35
Since the price is expensive, I tried purchasing it without much expectation, but it is not so bad. I can use it without problems. The manual was written with only 1 piece of paper smaller than B5, the content was also written at the minimum, the manufacturer name and model number were not stated, the impression was bad.
This review is about item#8469308.
Product dimension inspection
5
From Japan
On 2017-12-08 14:33:55
It is not inferior to other brands. The price is cheap.
This review is about item#08469292.
Filament outer diameter measurement, etc.
5
From Japan
On 2017-11-24 17:33:02
The carbon type caliper that I used before was broken and purchased here. Again, metal type ones can be used for measurement. Carbon type is light, but accuracy is sweet, it feels usable only for rough measurement. Although this caliper is heavy, I thought that the accuracy was good and enough to withstand practical use.
This review is about item#8469292.
Cospar good
4
From Japan
On 2017-11-24 15:23:50
Since the manufacturer's product is about 10,000, I use it with oil stains. Accuracy is also good without changing.
This review is about item#8469308.
When measuring components / products
3
From Japan
On 2017-11-24 12:16:07
It is satisfactory if it is a product at this price, it is better if auto power OFF is available.
This review is about item#8469292.
Measurement of general diced drill, etc.
5
From Japan
On 2017-11-23 17:11:52
Although it is rude, whatever it is, Mitutoyo is thinking of losing money for buying goods Because it was broken, I bought it in time, but unexpectedly, the reproducibility is high I watched the situation for a while, but I ordered two again! After that, how much durability is there!
This review is about item#8469292.
Wood work
2
From Japan
On 2017-11-04 09:13:00
The lid of the battery immediately disengages. If you do not hold it you will get a letter. Please be strong as you carry it all the time. This improvement is necessary.
Maintenance of automobiles
5
From Japan
On 2017-10-26 00:58:01
I am happy that I can purchase a digital caliper inexpensively. There is no particular dissatisfaction.
This review is about item#08469292.
measurement
1
From Japan
On 2017-10-18 16:08:50
The liquid crystal is thin and the lower half is disappearing. The battery does not fit well, so it will not react unless the lid is held down. It is useless.
This review is about item#8469326.
Measurement of shim washer thickness of scooter
4
From Japan
On 2017-10-12 09:36:44
Almost almost satisfactory, I wonder if it is slightly awkward when sliding ...
This review is about item#8469292.

Related Products