Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Material (Body) Wheel Diameter (phi mm) TRUSCO Part Number Mounting Pipe Outer Diameter T (mm) Specification Allowable Load (kgf) Shaft Length (mm) Eccentricity (mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Wheel Diameter (phi mm) TRUSCO Part Number Mounting Pipe Outer Diameter T (mm) Specification Allowable Load (kgf) Shaft Length (mm) Eccentricity (mm) Mounting Height (mm) Wheel Width (mm) Material (Wheel) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Steel 100 392-9264 23.5 Swivel Caster 61.2 59 32 125 26 Elastomer 1PC 1 SGR-100TP 39563797 -
Discontinued
[x]
150 Steel 50 392-9281 23.5 Swivel Caster 35.7 39 22 67 20 Elastomer 1PC 1 SGR-50TP 38652135 6.99 SGD
In stock
- - - - - - - - - - - - 1pc 1 SGR100CTP 26573697 26.99 SGD
In stock
- - - - - - - - - - - - 1pc 1 SGR75CTP 26573706 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Fishery factory
5
From Japan
On 2018-04-20 18:29:16
This product is quiet and suitable for trying in the factory
This review is about item#38652135.
Production of cell workbench
5
From Japan
On 2014-08-19 08:50:13
Size and height were ideal and good.
This review is about item#38652135.