Buy more than* S$200* and get FREE SHIPPING

Casters for pipe systems Flexible type (with stopper)

5.00 (1)
...see all>
Product Options
ADD TO CART
Eccentricity (mm) Mounting Height (mm) Wheel Width (mm) Mounting Pipe Outer Diameter T (mm) Weight (g) Allowable Load (kgf) Wheel Diameter (phi mm) Material (Wheel) TRUSCO Part Number Material (Body) Specification Shaft Diameter T(mm) Allowable Load (daN) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eccentricity (mm) Mounting Height (mm) Wheel Width (mm) Mounting Pipe Outer Diameter T (mm) Weight (g) Allowable Load (kgf) Wheel Diameter (phi mm) Material (Wheel) TRUSCO Part Number Material (Body) Specification Shaft Diameter T(mm) Allowable Load (daN) Shaft Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22 67 21 23.5 160 35.7 50 Elastomer 392-9272 Steel Swivel Caster S - - 39 1PC 1 SGR-50STP 39563781 8.99 SGD
In stock
32 128 27 - 530 - 100 - 787-9148 - - 23.5 60 48 1pc 1 SGR-100SCTP 23596082 30.99 SGD
In stock
30 101 27 - 470 - 75 - 787-9130 - - 23.5 55 46 1pc 1 SGR-75SCTP 23596098 29.99 SGD
In stock
30 101 27 23.5 470 56.1 75 Elastomer 392-9299 Steel Swivel Caster S - - 59 1PC 1 SGR-75STP 37168591 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For moving vegetable shelves
5
From Japan
On 2017-08-18 11:20:46
Spacia is good in COSPA. The caster moves smoothly.
This review is about item#39563781.