Buy more than* S$200* and get FREE SHIPPING

Castors for pipe systems Anti-electrostatic prevention type

Surface Resistance Value (ohm)
107 to 108
Compatible Cap
JB-108
Wheel Width (mm)
20
Material (Wheel)
Anti-static rubber
Material (Body)
Steel
Specification
Swivel Caster
...see all>
Product Options
ADD TO CART
Allowable Load (kgf) Mounting Height (mm) Weight (g) Wheel Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Load (kgf) Mounting Height (mm) Weight (g) Wheel Diameter (phi mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40.8 97 300 75 298-3303 1PC 1 DGEL-75 37168887 19.99 SGD
Shipped after 2018-05-22
35.7 67 190 50 298-3281 1PC 1 DSGR-50 37168896 10.99 SGD
Shipped after 2018-05-22
ADD TO CART