Buy more than* S$200* and get FREE SHIPPING

Caster for pipe system Antistatic prevention type (With stopper)

Surface Resistance Value (ohm)
107 to 108
Compatible Cap
JB-108
Wheel Width (mm)
20
Material (Wheel)
Anti-static rubber
Material (Body)
Steel
Specification
Swivel Caster S
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Allowable Load (kgf) Mounting Height (mm) Weight (g) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Allowable Load (kgf) Mounting Height (mm) Weight (g) Wheel Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
298-3290 35.7 67 200 50 1PC 1 DSGR-50S 37168905 12.99 SGD
In stock
298-3311 40.8 97 340 75 1PC 1 DGEL-75S 37168871 22.99 SGD
In stock
ADD TO CART