Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Width (m) Length (m) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (m) Length (m) Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.35 100 Natural Polyethylene (with UV agent) 1roll 1 M135-100 08500503 169.99 SGD
Shipped after 2018-06-25
1.8 100 Natural Polyethylene (with UV agent) 1roll 1 M180-100 08500528 209.99 SGD
Shipped after 2018-06-25
1.8 20 - - 1roll 1 M180-020 08500512 72.99 SGD
Shipped after 2018-06-25
1.35 20 - - 1roll 1 M135-020 08500494 58.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 36
4 star 6
3 star 3
2 star 1
1 star 0
Review Rating: 4.67
46 Customer Reviews
The reviews are automatic translation.
Used as vegetable bird protection net
5
From Japan
On 2018-05-30 21:21:37
The streets of wind and rain are also good, and they are useful enough for birds. It is overworked by ultraviolet rays and soil outdoors. Thank you for bringing me about three years.
This review is about item#8500512.
Used for vegetable cultivation
5
From Japan
On 2018-05-28 23:33:50
I use the net for agricultural chemical cultivation of vegetables, but this net seems to have high reflection effect and high insect repellent effect.
This review is about item#8500528.
Used for the insect net of tomato Last year Good was brought up well, but insects are almost eaten and sorry to prevent invasion of moth
5
From Japan
On 2018-05-08 19:23:49
The size dimensions match the purpose of use. The result will be three months away Once a year
This review is about item#8500503.
Agricultural
5
From Japan
On 2018-05-07 15:00:18
I am using other sizes, but it is 1.8M just size. It was hard to cut into the length of the field. I thought it would be good if there was a product setting of 10 M × 10 sheets at the same price.
This review is about item#8500528.
Insect control of vegetables and insect control / bird control after germination
5
From Japan
On 2018-04-23 16:16:05
It seems that silver wire is very effective for insect repellent effect.
This review is about item#8500494.
Avoid green soybean aphids
4
From Japan
On 2018-04-13 20:30:45
Because it is 180 cm wide, it is difficult to draw out if it is rolled. You need a jig to pull it out of the roll. We recommend purchasing a set of drawer rollers.
This review is about item#8500528.
Home garden
5
From Japan
On 2018-03-07 14:40:55
Cheap and functional enough. I want to purchase it again if it runs short.
This review is about item#8500494.
Insect repellent of domestic vegetable garden · Insect repellent of dried persimmon
5
From Japan
On 2018-02-23 18:18:23
I used it all year but I can not see deterioration due to ultraviolet rays. It is durable and good. At the end of the year, it was useful as insect repellent of dried persimmons.
This review is about item#8500528.
Used for insect reproductive use during cultivation of vegetables for shipping shipment
5
From Japan
On 2017-12-05 17:19:42
I am saved with insect repellent effect. Improvement request: The width of the ridge on the net and the size of the arch are short for width 135 and too large for 180 cm. Can not set 150 cm width?
This review is about item#8500528.
It was specially designed to counter Chinese cabbage caterpillars.
4
From Japan
On 2017-10-27 04:56:16
It was able to respond well. Thanks to the width becoming a little broader (20 ~ 30 cm)
This review is about item#08500528.

Related Products