Buy more than* S$200* and get FREE SHIPPING

Dust Mask 1180-05

5.00 (1)
For Asbestos Countermeasure
Level 3 compatible
(Maker Standard Value) Particle Collection Efficiency (%)
95.0 or more
(Maker Standard Value) Exhaust Resistance (Pa)
35+/-20
(Maker Standard Value) Inhalation Resistance (Pa)
70+10,70-10
(Average Measured Value) Particle Collection Efficiency (%)
98.0
Material (surface body)
Silicone rubber
Head Strap
Type RB
Rubber Air Intake Valve
Oval 03-inch
Exhaust Rubber Valve
T over 7K type
Intake Resistance Rise Value (Pa)
123
Standard Weight (g)
89+/-15
(Mean Actual Measurement Value) Exhaust Resistance (Pa)
25
(Mean Actual Measurement Value) Air Intake Resistance (Pa)
72
National Certification Acceptance Number
No. TM538
Standard
RL2
Weight (g)
99
Compatible
(Filter) alpha ring filter LAS over 51-inch
Specification
Clear case. Built in fit-checker. With filter.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1180-05 08509795 33.09 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Polishing operation
5
From Japan
On 2016-04-29 00:44:49
Fit checker is convenient and good.
This review is about item#08509795.

Related Products