Buy more than* S$200* and get FREE SHIPPING

Dust Pan

5.00 (2)
Purpose
Suitable for raking fallen leaves at schools, parks, sidewalk, and cleaning of outside.
Material (tip rbber)
PVC
Material (body)
Steel melamine baking
Dimensions (Width W x Depth D x Height H) (mm)
330x295x470
Type
Three hand dustpan
Weight (g)
About 660
Color
Blue
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C308-000X-MB 08525983 64.12 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the soil
5
From Japan
On 2017-01-17 22:14:01
Rubber is attached to the mouth and is efficient. Stress does not accumulate!
This review is about item#8525983.
Used for cleaning
5
From Japan
On 2016-11-14 16:12:39
Rubber where place garbage is very good. It enters fine dust well than what I used to eat well.
This review is about item#8525983.

Related Products