Buy more than* S$200* and get FREE SHIPPING

Dust Pan

Material (tip rbber)
TPE
Material (body)
Steel melamine baking
Material (handle)
Steel melamine baking
Dimensions (Width W x Depth D x Height H) (mm)
277x120x820
Depth (mm)
120
Type
Culture dustpan
Weight (g)
About 910
Height (mm)
820
Color
Blue
Width (mm)
277
Type
TW-BL
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C305-000X-MB 08525992 41.21 SGD
ADD TO CART

Related Products