Buy more than* S$200* and get FREE SHIPPING

Safety Irrigation Tube

4.00 (3)
Discharge Amount (cc/min) (high pressure/low pressure)
86/55
Length (m)
200
Thickness (mm)
0.13
Width (mm)
50
...see all>
Product Options
ADD TO CART
Hole Pitch (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hole Pitch (mm) Color Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
150 - - 1roll 1 0.13 x 50 x 200 08525895 36.99 SGD
In stock
- Blue Hole: both faces, hole pitch: 150mm 1Roll 1 0.13 x 50 x 200 08525886 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Used when spraying vegetables of farm work.
3
From Japan
On 2017-08-19 20:59:10
It is still in use and I do not know the strength, but how long is the useful life?
This review is about item#8525895.
Used for figs of brine
5
From Japan
On 2017-06-15 22:34:15
It is planned to be connected to the one-touch nipple, but the price is cheap, economical and saved.
This review is about item#8525895.
Sprinkling water for agriculture
4
From Japan
On 2016-09-03 13:35:03
Thickness is difficult to understand, but it is exactly the size for PVC pipe with nominal diameter 25 (outer diameter 32 mm). Because it was used by the engine pump, the amount of pressure water is unknown, but it was able to secure the same amount of water up to about 70 m from the hand. Because of the arrangement of holes, half of the water will be beneath the tube, so it may be necessary to devise measures to evenly spray the water. Unlike sprinklers, it does not get caught, low price is a merit.
This review is about item#8525895.

Related Products