Buy more than* S$200* and get FREE SHIPPING

Irrigation Tube

4.00 (3)
Adaptable Crop
Such as fruits and vegetables /// strawberry / cucumber / melon / tomatoes / peppers / watermelon, such as leafy vegetables /// komatsuna / spinach / garland chrysanthemum / leek
Color
Black
Thickness (mm)
0.2
Width (mm)
55 (inner width 45)
...see all>
Product Options
ADD TO CART
Discharge Amount (cc/min) (high pressure/low pressure) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Discharge Amount (cc/min) (high pressure/low pressure) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47/20 200 1Roll 1 S-03Type 08525913 129.99 SGD
In stock
47/20 100 1Roll 1 S-03Type 08525904 65.99 SGD
In stock
32/13 200 1Roll 1 Y-06Type 08525922 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Watering the home garden
3
From Japan
On 2017-07-03 18:00:27
It was a mistake that I misunderstood the width as described in the net and made the connection material. Is the inner diameter at most about 25 mm? I am satisfied with the comfort of use.
This review is about item#8525904.
Watering to the field
5
From Japan
On 2016-10-03 10:35:23
Until now I used sprinklers, but the range that I could reach at one time was narrow, but the irrigation tubes I bought this time were very helpful as the watering is completed at the same time.
This review is about item#8525904.
Through under agriculture multi-watering
4
From Japan
On 2016-05-28 08:12:57
I want fittings, end stoppers etc.

Related Products