Buy more than* S$200* and get FREE SHIPPING

Underwater pump Ponter for simple waste

4.50 (2)
Port Size (phimm)
32
Remaining Water Level (mm)
60
Motor Output (W)
150
Power Cord (m)
4(VCT 0.75mm2)
Motor
Capacitor induction motor
AC Voltage (V)
100
Dimensions (Width W x Height H) (mm)
180x278
Weight (kg)
5.1
Accessories
Hose band phi32, phi40x each one coupling phi32x1 pieces coupling packing phi32x1 pieces bamboo shoots nipple (32x32), (32x25) x 1 each rope 5m
...see all>
Product Options
ADD TO CART
Total Pumping Height (m) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Maximum Delivery (l/min) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Pumping Height (m) Revolution (min-1[r.p.m]) Power Consumption (W) Cycle(Hz) Maximum Delivery (l/min) Rated Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 3200 301 60 140 3.1 1PC 1 PSK-63210 07007831 299.99 SGD
In stock
6.5 2600 305 50 150 3.5 1PC 1 PSK-53210 07007822 299.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Pick up oil that accumulated during roaster operation.
4
From Japan
On 2016-12-11 19:03:27
I have been using this model for a long time, so this time, the previous model was bad, I bought it. I was able to buy it worthy by campaign discount.
This review is about item#7007831.
Bathtub drain
5
From Japan
On 2015-03-12 08:10:09
I used the same thing for over 10 years but broke at the part where the power cord entered the main body, and new parts that wired out had been reinforced because that part was reinforced
This review is about item#07007831.

Related Products