Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sintered diamond grindstone

Overall Length (mm)
200
Thickness (mm)
16
Width (mm)
75
...see all>
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
#1000/#6000 1 pcs 1 08549808 359.99 SGD
Shipped after 2018-06-21
#1000 1 pcs 1 08549783 279.99 SGD
Shipped after 2018-06-21
#6000 1 pcs 1 08549792 279.99 SGD
Shipped after 2018-06-21
ADD TO CART

Related Products