Buy more than* S$200* and get FREE SHIPPING

Articulated support structure type (180degee bending) (triple axis)

The amount of movement (mm)
+/- 16, (handle one rotation) Y-axis 4.2 X / Z-axis 18
Stage Dimensions (mm)
30x50
Load Limit (N)
14.7, 14.7
Pricision (micrometer)
(Straightness move) 30, (move during exercise parallelism) 30
Minimum Reading (Scale Interval) (mm)
0.1, 0.1
Surface Processing
Satin Anodized
Material (Body)
Made of aluminum alloy
Weight (kg)
0.67, 0.67
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 08552452 1,279.99 SGD
Shipped after 2018-06-06
ADD TO CART