Buy more than* S$200* and get FREE SHIPPING

Skeleton stage (Rack and pinion type stage body)

The amount of movement (mm)
+/- 21, (handle one rotation) 18
Stage Dimensions (mm)
40x60
Load Limit (N)
19.6, 19.6
Pricision (micrometer)
(Straightness move) 30, (move during exercise parallelism) 30
Minimum Reading (Scale Interval) (mm)
0.1, 0.1
Weight (kg)
0.11, 0.11
Material
Acrylic / polycarbonate / polyacetal
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 08551077 259.99 SGD
Shipped after 2018-05-01
1PC 1 08551095 259.99 SGD
Shipped after 2018-05-10
1PC 1 08551086 259.99 SGD
Shipped after 2018-05-10
1PC 1 08551104 259.99 SGD
Shipped after 2018-05-10
ADD TO CART

Related Products