Buy more than* S$200* and get FREE SHIPPING

Front lock stage

The amount of movement (mm)
+/- 8, (handle one rotation) 0.5
Stage Dimensions (mm)
25x25
Pricision (micrometer)
(Straightness move) 20, (during exercise parallelism move) 20
Minimum Reading (Scale Interval) (mm)
1, 1
Surface Processing
Satin Anodized
Material (Body)
Made of aluminum alloy
...see all>
Product Options
ADD TO CART
Weight (kg) Load Limit (N) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Weight (kg) Load Limit (N) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
0.08, 0.08 14.7, 14.7 1PC 1 08552574 289.99 SGD
Shipped after 2018-06-06
0.04, 0.04 19.6, 19.6 1PC 1 08552565 159.99 SGD
Shipped after 2018-06-06
0.04, 0.04 9.8, 9.8 1PC 1 08552583 179.99 SGD
Shipped after 2018-06-06
ADD TO CART