Buy more than* S$200* and get FREE SHIPPING

Magnetic base type X-axis (Feed screw type, Stage body )

The amount of movement (mm)
+/- 30, (handle one rotation) 4.2
Stage Dimensions (mm)
40x80
Load Limit (N)
17.15, 17.15
Pricision (micrometer)
(Straightness move) 30, (move during exercise parallelism) 30
Minimum Reading (Scale Interval) (mm)
0.1, 0.1
Surface Processing
Satin Anodized
Material (Body)
Made of aluminum alloy
Weight (kg)
0.837, 0.837
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 08551384 749.99 SGD
Shipped after 2018-06-05
ADD TO CART