Buy more than* S$200* and get FREE SHIPPING

Reversible stage

The amount of movement (mm)
+/- 12, (handle one rotation) X-axis 18, Y-axis 4.2
Stage Dimensions (mm)
60x60
Load Limit (N)
39.2, 39.2
Pricision (micrometer)
(Straightness move) 30, (move during exercise parallelism) 30
Minimum Reading (Scale Interval) (mm)
0.1, 0.1
Surface Processing
Satin Anodized
Material (Body)
Made of aluminum alloy
Weight (kg)
0.62, 0.62
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 08551068 679.99 SGD
Shipped after 2018-06-05
ADD TO CART