Buy more than* S$200* and get FREE SHIPPING

Long Stage Support holder type

Stage Dimensions (mm)
25x42
Load Limit (N)
14.7, 14.7
Minimum Reading (Scale Interval) (mm)
0.1, 0.1
Surface Processing
Satin Anodized
Material (Body)
Made of aluminum alloy
...see all>
Product Options
ADD TO CART
The amount of movement (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
The amount of movement (mm) Weight (kg) Restriction Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
+/- 40, (handle one rotation) 18 0.22, 0.22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 08551007 359.99 SGD
Shipped after 2018-06-05
+/- 65, (handle one rotation) 18 0.25, 0.25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 08551016 439.99 SGD
Shipped after 2018-06-05
ADD TO CART