Buy more than* S$200* and get FREE SHIPPING

MC150 toMC600 small self-correction shock absorber

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass effect value (kg)
10
Minimum collision speed (m / s)
0.08
Maximum collision speed (m / s)
6
Allowable deviation angle (deg)
4
Energy (J)
20
Restoring force (N)
5.34
Mounting Screw Size
M14
Outside Diameter D (phi mm)
14
Operating Temperature Range (deg C)
0-66
Pitch
1.5
Overall Length (mm)
86.6
Stroke (mm)
12.7
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 MC150M 08563318 109.90 SGD
Shipped after 2017-12-25
ADD TO CART