Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Length (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (mm) Nominal Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
38 2.4 1pack(50pc) 1 Flexi 38 09280608 5.99 SGD
In stock
16 2.1 1pack(113pc) 1 Nickel 16 09280538 5.99 SGD
In stock
27 2.1 1pack(74pc) 1 Nickel 27 09280565 5.99 SGD
In stock
32 2.1 1pack(66pc) 1 Nickel 32 09280574 5.99 SGD
In stock
16 2.1 1pack(113pc) 1 Bronze 16 09280477 5.99 SGD
In stock
27 2.1 1pack(74pc) 1 Bronze 27 09280504 5.99 SGD
In stock
38 2.1 1pack(59pc) 1 Bronze 38 09280522 5.99 SGD
In stock
25 2.1 1pack(87pc) 1 Nickel 25 09280556 5.99 SGD
In stock
20 2.1 1pack(102pc) 1 Bronze 20 09280486 5.99 SGD
In stock
25 2.1 1pack(87pc) 1 Bronze 25 09280495 5.99 SGD
In stock
32 2.1 1pack(66pc) 1 Bronze 32 09280513 5.99 SGD
In stock
38 2.1 1pack(62pc) 1 Nickel 38 09280583 5.99 SGD
In stock
32 2.4 1pack(60pc) 1 Flexible 32 09280592 8.99 SGD
In stock
20 2.1 1pack(102pc) 1 Nickel 20 09280547 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
For making boxes and drawers
4
From Japan
On 2018-04-13 17:04:39
It can be used instead of temporary nail and hidden nail. There is no problem if you work carefully, but your head will fly if you do a little landing. politely.
This review is about item#9280547.
Work
4
From Japan
On 2018-03-27 17:21:23
It is good for the features that I used for making small boxes The use of charging drill is better to be aware of the strength
This review is about item#9280486.
Used to fix the bottom panel of the old chest of drawers
5
From Japan
On 2018-02-14 10:10:13
Although it is a thin screw, it has strength and engagement with a positive driver well I could occupy it to the end.
This review is about item#9280486.
Repair of furniture · wood crafts etc.
5
From Japan
On 2017-11-30 19:51:15
I was waiting for such a product. Even though it is delicate and easy like a toothpick, screw fixing force. The screw head is inconspicuous and stealthy, so the hole after punching is like a needle hole and it is easy to fill and get familiar. I am pleased with the encouraging item in hand.
This review is about item#9280477.
Installation of accessories
4
From Japan
On 2017-09-26 11:30:23
Because the groove of the head is deep, big and strong, it is hard to beat compared with other screws which are as thin as the same. However, turning the screw with a little strong force easily removes the neck. Because it is thin and easy to break, it is not recommended to use it for places where force or weight is added, but it is a very good commodity as long as you select the application.
Creating shelves of paulownia squirrel
5
From Japan
On 2017-08-15 14:52:00
Many cheap and affordable paulownia sushi are sold. Recently, various kinds of shelves using these sushi are pretty popular. However, to fix these sushi materials, fixation is not stable with nails. Therefore, 16 mm of Hachimanji screw · Mini Bis JS is the most stable, it is suitable for securely fixing. For experiences using Sunoko, we recommend Mini-JIS J16mm.
This review is about item#9280477.
Detailed tightening
5
From Japan
On 2017-02-04 16:33:58
It can be screwed into thin wood and it can be used with confidence because it can not be cracked.
This review is about item#9280477.
Used for Karakuri Toys
5
From Japan
On 2016-10-07 08:05:30
Listening on the phone, as if you got a reply by e-mail, we could handle it without breaking even with a 5 mm board. The difficulty is that it costs more shipping fee than what you bought at the time of purchase.
This review is about item#09280556.
Screw of molding
5
From Japan
On 2016-10-03 22:45:34
very good. Because it is not quite sold in large quantities it will be saved if you sell boxes
This review is about item#9280522.
Flooring flooring
4
From Japan
On 2016-07-09 18:04:51
I worked with a pilot hole work but when the torque is applied a little bit it will be stretched The head is striking and unobtrusive with a miniature but the beauty is good, but if you have a little more stickiness.
This review is about item#09280513.