Buy more than* S$200* and get FREE SHIPPING

Material (head)
Steel
Material (thread)
Rayon / cotton
Material (handle)
Steel pipe
Body Bracket Dimensions (mm)
400x135
Type
Dust mop
Type
Body
Weight (g)
The total mass / about 1340, yarn mass / about 380
Overall Length (mm)
About 1480
Width (mm)
About 640
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C280-050U-MB 09112118 68.99 SGD
In stock
ADD TO CART

Related Products