Buy more than* S$200* and get FREE SHIPPING

Material (head)
Steel
Material (thread)
Rayon / cotton
Material (handle)
Steel pipe
Body Bracket Dimensions (mm)
555x140
Type
Dust mop
Type
Body
Weight (g)
The total mass / about 1580, yarn mass / about 490
Overall Length (mm)
About 1480
Width (mm)
About 800
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 C280-060U-MB 09112136 79.99 SGD
In stock
ADD TO CART

Related Products