Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Premium Gold motors produce

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension EL (mm)
61
Dimension EA (mm)
24
Rated Voltage and Frequency
200V-50Hz,200/220/230V-60Hz
Dimension JK (mm)
5
Dimensions KE (mm)
181.5
Dimensions QK (mm)
63
Dimensions KG (mm)
67
Dimensions KD (mm)
35
Dimensions KA (mm)
85
Dimensions KL (mm)
212
Heat Resistance Class
155(F)
Dimensions QR (mm)
0.5
Dimensions XB (mm)
89
Dimension U(mm)
5
Dimension r (mm)
239
Dimension Q(mm)
80
Dimension K(mm)
50
Dimension G(mm)
15
Dimensions J (mm)
50
Dimensions I (mm)
313
Cooling System
IC411
Dimensions N (mm)
175
Dimensions M (mm)
260
Dimension Z (mm)
12x14
Dimension W (mm)
10
Dimension T (mm)
8
Dimensions C (mm)
132
Dimensions B (mm)
152
Dimensions E (mm)
108
Dimensions D (mm)
285
Dimension S (mm)
38
Dimension F (mm)
70
Dimensions A (mm)
210.5
Approximate Weight (kg)
60
Protection Structure
IP44
Standard
JEC-2137-2000,JIS C 4034-30 IE3
Dimension H (mm)
274.5
Dimensions L (mm)
449.5
Operating Temperature Range (deg C)
-30-40
Number of Poles
4
Output (kW)
5.5
Frame Number
132S
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 IKKH3-FBKA21E-4-5.5KW 49326418 -
Discontinued
[x]
ADD TO CART