Buy more than* S$200* and get FREE SHIPPING

Thin Vinyl Gloves

4.70 (10)
Purpose
Cleaning and service industry / precision machinery industry / machinery industry / Automotive Industry / Horticulture, Landscaping Services / Range ventilation fan cleaning / toilet cleaning / indoor cleaning and light work / gardening and home vegetable garden / nursing / painting industry
Overall Length (cm)
24
Type
Without flour
Color
Translucent
Thickness (mm)
About 0.06
Material
Vinyl chloride (PVC)
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 7 S 1Box(100Sheet) 1 No.804 09277573 10.03 SGD
In stock
21 8.5 L 1Box(100Sheet) 1 No.804 09277598 10.03 SGD
In stock
19 8 M 1Box(100Sheet) 1 No.804 09277582 10.03 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
For cooking
4
From Japan
On 2017-09-01 12:21:31
My wife purchased it for cooking. No problem. Thank you!
This review is about item#9277573.
Dirty work that is not hard.
5
From Japan
On 2017-08-15 20:51:34
I am using it when using a child's oil paint or when changing oil. It can be used without trouble with thin.
This review is about item#9277598.
For minor work
5
From Japan
On 2017-06-30 09:12:13
I am using it by placing it under the gloves during normal work by measures against rough hands. Although I do not use it as a single item, I do not know the durability, but it is easy to use in powder free, it is disposable very useful.
This review is about item#9277598.
When car parts are processed
5
From Japan
On 2017-04-09 22:35:27
The thinness of the glove is also exactly good, it does not smell, it is easy to use
This review is about item#9277582.
Used when cleaning the rabbit hut, refueling (kerosene), cooking etc.
5
From Japan
On 2017-04-09 21:48:01
Because it is easy to remove and smell, I think it is better to use it for a wide range of applications.
This review is about item#9277582.
Orgonite creation
4
From Japan
On 2016-11-15 23:40:18
I am using it to create orgonite. I think that it is hard to be removed and easy to use. I am satisfied with the price because I use it a lot.
This review is about item#9277582.
For work, exchange of pat etc
5
From Japan
On 2016-03-17 23:50:08
What is being offered at the company is thin with a powder and uncomfortable to use, so I dared to purchase it exclusively for myself. It is comfortable to wear, and it is good to purchase without worry that powders remain after the use so that clothes etc will turn white because it is powder free. My colleague also told me that I wanted to try it for trial and bought it all together.
This review is about item#09277573.
Household chores
5
From Japan
On 2015-12-18 21:21:46
Slightly thicker than the monotaro brand. COSPA is a monotaro brand.
This review is about item#09277582.
For assistance
5
From Japan
On 2015-11-13 13:24:30
I used to buy it cheaply because I use it a lot every day so it was good.
This review is about item#09277573.
Put on gloves so that the thing to be painted does not get dirty
4
From Japan
On 2015-08-12 23:57:26
Good for hygiene as it is useable
This review is about item#09277582.

Related Products