Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bar End Bar

4.80 (5)
Size (mm)
About 120
Weight (g)
194 (pair)
Color
black
Material
iron
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1Pair(2PC) 1 09282123 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
bicycle
5
From Japan
On 2017-06-07 14:34:20
It was firmly used for the price and it was installed and used but it is patched!
This review is about item#9282123.
Bicycle remodeling
5
From Japan
On 2017-04-28 16:18:36
It was cheap to buy immediately after ordering. Product description was detailed.
This review is about item#9282123.
maintenance
5
From Japan
On 2016-10-03 09:35:05
It was good that it was cheap. I also want to purchase.
This review is about item#9282123.
For own cross bike exercise.
4
From Japan
On 2015-09-21 15:27:10
I am satisfied with the quality and quality purchase quickly when I encounter inexpensive goods at this shop, thinking that I feel that my fingers etc. become sore as well as my work and age.
This review is about item#09282123.
Cross bike
5
From Japan
On 2015-05-26 17:37:38
At the time of taking out from the package, there were 2 floats (or baldness) of paint of about 5 mm. Although it installed as it is because there is no problem in use, I feel that fine finish is suitable for the price.
This review is about item#09282123.

Related Products