Buy more than* S$200* and get FREE SHIPPING

Saddle Post

5.00 (5)
Size (mm)
25.4
Color
Silver
Length (mm)
200
Material
Aluminum
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 09282428 7.43 SGD
Shipped after 2017-06-26
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
I used it as it is as a saddle post.
5
From Japan
On 2017-05-29 23:40:54
Steel made from WINTEC (Wintech) side lot difference arrived. The length is also long returned goods. Aluminum items were sent again. The returned goods correspondence was not able to be installed on the scheduled day promptly, but it was able to be installed the following week. Since the dimensions are short type, it was not bottomed and the height adjustment was made smoothly.
This review is about item#9282428.
Postmortem replacement
5
From Japan
On 2017-02-04 14:18:28
Used for seat post change It should be strong against rust as it is made of stainless steel. I turned around Yagura and contributed to cost reduction
This review is about item#9282428.
Bicycle maintenance
5
From Japan
On 2016-05-14 17:43:30
The seat post was rusty and it was rusty so I exchanged It is satisfying to be clean because it is a prominent location
This review is about item#09282428.
For children's bicycle replacement
5
From Japan
On 2016-04-01 18:58:49
Replacement is also easy with standard size. I think that it is also ideal for bicycles for children because it is lightweight.
This review is about item#09282428.
27 inch city cycle used for commuting shopping
5
From Japan
On 2015-08-27 09:35:21
I replaced it with a steel one that was rusty and red. Basket, mudguard stay etc etc also purchase light things at the same time. My bicycle became beautiful and my attachment came. I thought of a little longer, but it seems necessary for a 26 27 inch car.
This review is about item#09282428.

Related Products