Buy more than* S$200* and get FREE SHIPPING

Saddle

2.75 (4)
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
black 1PC 1 09282464 26.07 SGD
Shipped after 2017-09-04
Brown 1PC 1 09282473 26.07 SGD
Shipped after 2017-06-05
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 1
Review Rating: 2.75
4 Customer Reviews
The reviews are automatic translation.
During the bike ride
1
From Japan
On 2016-10-31 23:03:18
I do not know the standard size of, quite a small, feel even lower height than the saddle that I was with in the underlying genuine granny's bike to ride. And hard more than anything! ! I do not feel at all such thing as gel. It is what was said well Nante thickness. Is definitely a good ride earlier in the torn genuine saddle before that we have been misled in the item title ... exchange! It is frustrating, but I'm using reluctantly. What a pity!
This review is about item#9282473.
The vibration measures at the time of bicycle use
2
From Japan
On 2016-07-02 11:55:29
In conjunction with the size at all of the normal feeling granny's bike, too much even hardness It does not change. (More saddle is large, I think soft Mashi was) of the side guard is no metal in the plating of plastic. Price difference of about 3 times that of an inexpensive saddle? ? It is to make such. Because it does not ride actually a long time effect does not know. This review therefore reference degree depends on the size of the weight and buttocks But please consider to.
This review is about item#09282464.
Chari maintenance
5
From Japan
On 2015-03-31 07:29:14
I am fitting to the butt softer than I thought. Side bracket? I thought it was nice.
This review is about item#09282473.
Exchange of saddle
3
From Japan
On 2015-01-16 16:20:50
Replacement is easy, you can easily adjust your liking. However, I feel lonesome that I do not feel a little cheerful
This review is about item#09282473.

Related Products