Buy more than* S$200* and get FREE SHIPPING

Stainless Liner thick tolerance (mm) plus-minus 0.005

5.00 (2)
Purpose
Adjustment of Shearing Press-lathe and milling machines, the adjustment of the gear-motor-pump-related parts, installation of underlay type of tool installation and equipment
Length (m)
1, 1
...see all>
Product Options
ADD TO CART
Material Thickness (mm) Width (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Material Thickness (mm) Width (mm) Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
- 0.08, 0.08 100, 100 1pc(s) 1 09715588 29.99 SGD
Shipped after 2018-06-04
- 0.09, 0.09 100, 100 1pc(s) 1 09715633 29.99 SGD
Shipped after 2018-06-04
Stainless steel (SUS 304) 0.07, 0.07 300, 300 1pc(s) 1 09716132 60.99 SGD
Shipped after 2018-06-04
- 0.06, 0.06 300, 300 1pc(s) 1 09716123 66.99 SGD
Shipped after 2018-06-01
- 0.09, 0.09 300, 300 1pc(s) 1 09716157 73.99 SGD
Shipped after 2018-06-01
Stainless steel (SUS 304) 0.05, 0.05 100, 100 1pc(s) 1 09715432 28.99 SGD
In stock
Stainless steel (SUS 304) 0.02, 0.02 300, 300 1pc(s) 1 09716087 119.99 SGD
In stock
Stainless steel (SUS 304) 0.05, 0.05 300, 300 1pc(s) 1 09716114 67.99 SGD
In stock
Stainless steel (SUS 304) 0.03, 0.03 100, 100 1pc(s) 1 09715335 27.99 SGD
In stock
- 0.06, 0.06 100, 100 1pc(s) 1 09715484 31.99 SGD
Shipped after 2018-06-04
Stainless steel (SUS 304) 0.03, 0.03 300, 300 1pc(s) 1 09716096 73.99 SGD
Shipped after 2018-06-04
- 0.01, 0.01 100, 100 1pc(s) 1 09715238 55.99 SGD
In stock
Stainless steel (SUS 304) 0.02, 0.02 100, 100 1pc(s) 1 09715274 28.99 SGD
In stock
- 0.07, 0.07 100, 100 1pc(s) 1 09715536 31.99 SGD
Shipped after 2018-06-04
- 0.08, 0.08 300, 300 1pc(s) 1 09716148 73.99 SGD
Shipped after 2018-06-04
Stainless steel (SUS 304) 0.04, 0.04 100, 100 1pc(s) 1 09715387 28.99 SGD
In stock
- 0.04, 0.04 300, 300 1pc(s) 1 09716105 70.99 SGD
Shipped after 2018-06-04
- 0.05, 0.05 500, 500 1pc(s) 1 09716324 219.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a material for parts processing
5
From Japan
On 2018-02-05 09:25:37
Until now I purchased from a material store, but I was dissatisfied with the height of the fare and the delivery date. Both cost and delivery are satisfactory.
This review is about item#9715274.
Product processing
5
From Japan
On 2017-11-02 13:20:45
It is considerably cheaper than what I had purchased so far, but I tried to purchase but for now it is not a problem. It was a nice cost reduction.
This review is about item#9715238.

Related Products