Buy more than* S$200* and get FREE SHIPPING

Flexible Rearview Mirror

3.00 (2)
Mirror Size (phi mm)
Diameter 70
Handle Diameter
22.2mm
Weight (g)
43
Overall Length (mm)
250
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
1PC 1 09302694 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Wear on bicycle
2
From Japan
On 2017-04-05 17:25:32
What is very convenient to freely bend, but when the road is bad, the mirror shakes and it is hard to see a little
This review is about item#9302694.
As a rearview mirror of a bicycle
4
From Japan
On 2016-07-09 11:12:14
Installation was also easy. It is flexible so you can easily adjust the angle of the mirror
This review is about item#09302694.

Related Products