Buy more than* S$200* and get FREE SHIPPING

MONO eraser [black]

4.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Material
PVC
...see all>
Product Options
ADD TO CART
Overall Length x Width x Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length x Width x Thickness (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43x17x11 11 1pc 1 PE-01AB 09306876 0.99 SGD
In stock
55x23x11 19 1pc 1 PE-04AB 09306885 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
When doing detailed calculations, frequent modification
4
From Japan
On 2017-09-13 17:36:50
Although it is anxious that the eraser itself becomes blackened after erasing it as an ordinary eraser, this black eraser is not bothersome even after it is erased (because the former is black). Since it is more monotonous, I feel calm even if it is placed on the desk.
This review is about item#9306876.
Drafting
5
From Japan
On 2016-10-14 16:08:32
It does not break on the way, it disappears well.
This review is about item#9306876.
MONO brand this is the last
3
From Japan
On 2015-09-16 23:17:00
I bought it with the brand image of MONO, but when I actually use it, it breaks on the way. Ein recommended.
This review is about item#09306885.

Related Products