Buy more than* S$200* and get FREE SHIPPING

Carbide Hole Saw

1.94 (31)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., You cannot cut overlapped. To prevent chip chipping during use, when the center drill penetrates, please pay attention to the shock to the carbide tip. Please chuck the shank firmly before using. For thick board drilling, continuous drilling, do it at a lower rotation speed. Pay attention of overheating the carbide tip, and cool with cooling fluid.
Purpose
It is possible to drill a steel plate (4mm or less), copper plate (4mm or less), aluminum plate (4mm or less), stainless steel (3mm or less).
Effective Length (Maximum Cutting Depth) (mm)
15
Drill Diameter (phi mm)
6
Shank Diameter (phi mm)
10
Overall Length (mm)
93
...see all>
Product Options
ADD TO CART
Compatible Motor Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Motor Hole Saw Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 38 1pc 1 MMCS38 09308285 -
Discontinued
[x]
- 16 1pc 1 MMCS16 09308075 -
Discontinued
[x]
- 27 1pc 1 MMCS27 09308188 -
Discontinued
[x]
Electric Drill / Drilling Machine 29 1pc 1 MMCS29 09308206 -
Discontinued
[x]
- 30 1pc 1 MMCS30 09308215 -
Discontinued
[x]
Electric Drill / Drilling Machine 31 1pc 1 MMCS31 09308224 -
Discontinued
[x]
Electric Drill / Drilling Machine 34 1pc 1 MMCS34 09308258 -
Discontinued
[x]
Electric Drill / Drilling Machine 36 1pc 1 MMCS36 09308276 -
Discontinued
[x]
Electric Drill / Drilling Machine 42 1pc 1 MMCS42 09308303 -
Discontinued
[x]
Electric Drill / Drilling Machine 50 1pc 1 MMCS50 09308346 -
Discontinued
[x]
Electric Drill / Drilling Machine 45 1pc 1 MMCS45 09308328 -
Discontinued
[x]
Electric Drill / Drilling Machine 48 1pc 1 MMCS48 09308337 -
Discontinued
[x]
- 21 1pc 1 MMCS21 09308127 -
Discontinued
[x]
Electric Drill / Drilling Machine 23 1pc 1 MMCS23 09308145 -
Discontinued
[x]
Electric Drill / Drilling Machine 26 1pc 1 MMCS26 09308172 -
Discontinued
[x]
Electric Drill / Drilling Machine 43 1pc 1 MMCS43 09308312 -
Discontinued
[x]
- 18 1pc 1 MMCS18 09308093 -
Discontinued
[x]
- 20 1pc 1 MMCS20 09308118 -
Discontinued
[x]
- 32 1pc 1 MMCS32 09308233 -
Discontinued
[x]
- 35 1pc 1 MMCS35 09308267 -
Discontinued
[x]
- 40 1pc 1 MMCS40 09308294 -
Discontinued
[x]
- 15 1pc 1 MMCS15 09308066 -
Discontinued
[x]
- 19 1pc 1 MMCS19 09308102 -
Discontinued
[x]
- 22 1pc 1 MMCS22 09308136 -
Discontinued
[x]
- 24 1pc 1 MMCS24 09308154 -
Discontinued
[x]
- 25 1pc 1 MMCS25 09308163 -
Discontinued
[x]
Electric Drill / Drilling Machine 33 1pc 1 MMCS33 09308242 -
Discontinued
[x]
- 17 1pc 1 MMCS17 09308084 -
Discontinued
[x]
Electric Drill / Drilling Machine 28 1pc 1 MMCS28 09308197 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 4
1 star 19
Review Rating: 1.94
31 Customer Reviews
The reviews are automatic translation.
When drilling
5
From Japan
On 2017-09-16 16:30:37
The price is affordable, making is solid and it can be cut firmly. I bought it together with something of another size.
This review is about item#9308172.
Drilling of control panel
1
From Japan
On 2017-02-28 11:20:53
Although it is good, it is dangerous because there is no part to stop when coming out. If it is a drilling machine, there is no problem but I want you to make it a structure that stops because a large control board can only use a drill.
This review is about item#9308163.
Drilling in a thin iron plate
1
From Japan
On 2016-12-28 01:14:24
I tried to drill a 1.6 mm iron plate but I could not open it at all and it did not become usable. I think that it was a problem dealing with such a bad product.
This review is about item#9308242.
Hole
2
From Japan
On 2016-11-15 19:11:29
Opening cake is difficult to pick up 11111
This review is about item#9308258.
Drilling in a circular saw blade with a diameter of 190 mm
2
From Japan
On 2016-10-11 14:28:08
Whether the number of blades is small, it took a while to open 2.5 mm thick
This review is about item#9308172.
Drilling of iron plate
1
From Japan
On 2016-10-01 09:07:18
I made a drilling work on an iron plate with a thickness of 3 mm, but I did not open at all and it came to go to a nearby home center ... It will not be usable.
This review is about item#9308267.
work
1
From Japan
On 2016-09-30 21:06:47
It was used for processing stainless steel. I could not finish with 3 pieces.
This review is about item#9308075.
Mild steel drilling
1
From Japan
On 2016-09-30 10:58:05
It was used for mild steel, t 3.2 mm, and one blade could not be opened by more than half damage.
This review is about item#9308276.
Reseat the mounting hole.
4
From Japan
On 2016-08-15 17:21:01
I used it at the junction breakage, but the center's stickiness was good, I could go without the hole I made. I use lubricating spray, but I'm looking forward to how many can be emptied.
This review is about item#9308154.
To drill a duct.
2
From Japan
On 2016-08-05 16:08:20
Because it is not sharp, I will put a load on the drill.
This review is about item#9308066.

Related Products