Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Leg Cover Long

5.00 (2)
Purpose
To shade rain and snow of mud.?
civil engineering and building industry, Landscaping Services such as
2015 Trusco Published Pages
3 0149
2014 TRUSCO Published Page
3-0337
Mass (g/pair)
55
Overall Length (cm)
51
Color
Navy
Material
Nylon
TRUSCO Part Number
441-8972
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 TLC-LN 89619022 10.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Work in the snow
5
From Japan
On 2017-01-20 18:16:04
When snow enters the boots it makes me feel bad, but wearing it makes me unbeatable.
This review is about item#89619022.
Survey of foreign work
5
From Japan
On 2015-04-08 13:39:59
The shoes of the safety shoes are no longer dislocated, the boots became hard to tear, and the trousers became very dirty and it is handy.
This review is about item#89619022.

Related Products