Buy more than* S$200* and get FREE SHIPPING

ALVIO V Rear Brake

4.83 (6)
Arm Length (mm)
107
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Item.# Sales Price Availability Qty.
Silver 1PC 1 09370856 22.02 SGD
In stock
black 1PC 1 09370865 22.19 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Brake replacement of folding bike
4
From Japan
On 2016-10-30 21:01:43
V brake was on current situation is, in a not so good product quality, by a malfunction in the rust, will no longer hear the fix remains the brake is rubbed, Shimano ALIVIO of the purchase this time is indeed in the long-established manufacturers of, no problem we have exchange and use.
This review is about item#9370856.
I used to commute for MTB of the rear brake.
5
From Japan
On 2016-06-28 16:20:57
You are using for a while as for commuting (town riding) is sufficient brake performance even this. Except for one thing it was regrettable that, I have free about ·· 3mm without entering deep into the base when installing the brake.
This review is about item#09370865.
Brake exchange of MTB look car
5
From Japan
On 2015-09-29 09:47:12
It was replaced from the V brake of Tektronix, which was attached at the time of bicycle purchase. But it was replaced lever also to that of the 4-finger type of shifter integrated at the same time, It seems the use of power modulator has been recommended in this combination.
This review is about item#09370856.
private
5
From Japan
On 2015-08-14 07:42:32
Cheap, cheap, cheap,
This review is about item#09370865.
Maintenance of city MTB
5
From Japan
On 2015-01-23 12:25:12
As a set of V-brakes, low price of surprisingly. Indeed, it has a little delicate feel in hand, such as how to hook of spring also might be the structure of the price accordingly. Still, we confirmed that there is a sufficient performance in the city MTB ride of their own (if grasp tightly brake, it is easy to lock the rear wheels wearing this). Since the brake is the cornerstone of safe driving, rather than continue to use the old parts, it is also seems cheap things to be better to just use to rapidly exchange period to maintain the initial performance. CP is very high, is the V brake of satisfaction.
This review is about item#09370856.
cycling
5
From Japan
On 2014-12-26 15:54:33
There is a V-brakes of low-grade, but functionally is no perfect. And brake shoe of SCS (es CS), we use a set. Since the very easy, you can also recommend to other people.
This review is about item#09370856.

Related Products