Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Poly faucet type V

4.17 (54)
Purpose
General 18-liter squareuare can
Material
Polyethylene resin
Compatible
(Mouth size) 40 mm
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 38108262 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 31
4 star 8
3 star 9
2 star 5
1 star 1
Review Rating: 4.17
54 Customer Reviews
The reviews are automatic translation.
For pail cans when changing engine oil
5
From Japan
On 2017-12-20 15:22:42
I think that it has been nice that I never went out accidentally once as far as I can not deviate from those of other companies
This review is about item#38108262.
Engine oil injection from 20 liter can to jug
4
From Japan
On 2017-12-13 12:53:59
If you had previously purchased monotaro oil 32634235, there was an oil filling port, but 30105294 can now in use became direct lubrication and it will spill by all means, so I purchased it this time. I thought that "I will not enter?" A bit tight, but it fits perfectly. Since I have not used it yet, I want to check with the next oil change whether there is spillage. Expect great!
This review is about item#38108262.
Car maintenance
5
From Japan
On 2017-11-09 15:31:40
I used it in 20 liter pail can of engine oil for automobiles. Since it was hard to enter, it was possible to install it by inserting a notch of about 2 mm with a nipper. I am convinced that this can not be helped. Because, if it is loose it will come off, and it will be difficult to do it. Both this product and the pail can side must have variations (tolerance) at the time of manufacture. At this price, I think that there is no problem if this quality.
This review is about item#38108262.
Silicone oil worn when using KF 96-100 CS
4
From Japan
On 2017-09-13 23:07:06
It was easy to pour into the mouth of the can of KF 96 - 100 CS with no leakage at all in size. It is troublesome to wipe with the oil on the rim of the can, so it is convenient to have this
This review is about item#38108262.
When painting work
3
From Japan
On 2017-09-05 09:16:47
I have purchased it several times. It is saved if there is more durability.
This review is about item#38108262.
When handling lacquer thinner
5
From Japan
On 2017-08-07 12:22:06
It is very convenient to pour solvent such as thinner in one can.
This review is about item#38108262.
To the spout of the oil.
4
From Japan
On 2017-08-02 17:58:58
I use it for oil division of 20 liters. Since there is no spill, there is no loss, and the dirt that drips is lessened.
This review is about item#38108262.
During oil change
5
From Japan
On 2017-05-04 08:44:39
I use it for a 20 liter pail can of engine oil. It did not fit with 50 mm other company's products, so it was perfect when I bought this 40 mm.
This review is about item#38108262.
Dispensing paint curing agent etc.
4
From Japan
On 2017-04-27 21:58:12
Although weighing it while it is spilling out from cans, it is weighed, but wasting is likely to decrease if there is kore.
This review is about item#38108262.
Used when transferring a substance with low viscosity such as primer and solvent to another container
3
From Japan
On 2017-04-18 18:25:56
I have purchased it several times. As soon as the connecting part with one can is damaged and it leaks, because there is nothing else to replace, I will repeat it without it.
This review is about item#38108262.

Related Products