Buy more than* S$200* and get FREE SHIPPING

Kraft Tape

4.70 (10)
Rewinding Force(N/50mm)
3.1
Adhesive Force (N/25mm)
12
Tensile Strength (N/25mm)
132
Adhesive
Rubber-based
Tape Thickness (mm)
0.135
Extensibility (%)
3
Tape Length (m)
50
Base Material
Kraft Paper
Tape Width (mm)
50
Color
Brown
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Roll 1 50mm x 50m 16379177 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Packing work
4
From Japan
On 2016-03-09 15:41:30
Still it is a good and marked with tape cutter.
This review is about item#16379204.
Packing
5
From Japan
On 2015-11-30 01:14:59
Yassu'! Highest
This review is about item#16379204.
Various Partial closure
5
From Japan
On 2015-11-05 20:03:17
Very good at a low price
This review is about item#16379204.
Creating a cardboard
5
From Japan
On 2015-09-25 15:21:12
Satisfaction so was able to buy cheaper than MonotaRO brands and home improvement. It does not change even a feeling of use.
This review is about item#09372527.
Commodity packing
4
From Japan
On 2015-09-12 11:27:16
In about half of the price of than the ones you have been using until now You can use enough to get no change.
This review is about item#09372527.
Packing
5
From Japan
On 2015-08-09 21:29:30
Price is also convenient because reach at home to no different from mass retailers.
This review is about item#16379204.
packing
5
From Japan
On 2015-07-31 14:39:07
Cheap can be purchased, it will be saved.
This review is about item#09372527.
For packing packing
4
From Japan
On 2015-07-29 14:42:31
Yet it's only a little, we can use without any problems. Price also was saved at reasonable.
This review is about item#16379204.
We always use the garbage out of the process.
5
From Japan
On 2015-07-14 21:39:39
It is convenient to be able to easily handle the differences with the cloth tape. Since the price is also cheap it uses to string instead.
This review is about item#16379204.
At the time of cardboard and waste collection, household garbage disposal is a commodity that is essential.
5
From Japan
On 2015-07-10 15:07:03
The length of the lot (50m) in this price. The quality is also good.
This review is about item#16379204.

Related Products