Buy more than* S$200* and get FREE SHIPPING

Bubble wrap # 37 cut goods

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Mass (g/sheet)
5.22
Count
#37
Length (m)
0.3
Weight (g)
522
Width (mm)
300
Length (mm)
300
TRUSCO Part Number
493-4016
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1bag(100sheet) 1 10587 09373342 46.99 SGD
Shipped after 2018-05-28
ADD TO CART