Buy more than* S$200* and get FREE SHIPPING

Screw Removal Pliers RX

4.62 (8)
2015 Trusco Published Pages
2 0533
Cutting Ability (mm) Soft Iron Wire
3.2
Compatible Screw
Nabeneji / Torasuneji, (tip addition part) phi3-15mm
Blade Part Hardness
HRC60+/-2
Weight (g)
300
Overall Length (mm)
200
Material
High-carbon steel
TRUSCO Part Number
481-5033
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PZ-59 09376282 47.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Repair of farm equipment
5
From Japan
On 2017-11-29 19:56:31
Screw Zaurus has GT, XP, but this time, RX was sought. It is to rotate the fixed 10-15 mm big screw. Very firmly grasp and workability is good.
This review is about item#9376282.
Used to disassemble vinyl house
4
From Japan
On 2017-10-21 06:16:34
The rusted screw which I could not take with the impact driver took off. I was scraping the head of the screw with sander, but the time was shortened.
This review is about item#09376282.
work
5
From Japan
On 2017-09-02 11:47:39
It is very useful for rusting, when you lick the threads, and so on.
This review is about item#9376282.
Delete screws crushed threads
5
From Japan
On 2017-05-30 15:37:33
Rusty, when you take screws where threads are gone, you can not take with ordinary pliers and use it, it is quite powerful, it is familiar to the hand and it is good to use.
This review is about item#9376282.
I bought it to correspond to when it seemed to cut the screw.
4
From Japan
On 2017-05-22 21:37:27
Although I have not used it in the actual scene yet, I have used it with my colleague's things and I am relieved that this is there.
This review is about item#9376282.
When refurbishing the fittings
4
From Japan
On 2017-01-13 16:06:14
It was comfortable because it can be easily broken apart when the screw threads are crushed or when the driver does not work.
This review is about item#9376282.
I talked to a friend about how to screw screws difficult to pick up at the time of machine repair and introduced and sold it.
5
From Japan
On 2016-02-29 05:10:15
It is tough and easy to use with excellent idea goods Until now it is hard to see lots of time and hardships.
This review is about item#09376282.
When the head crushed with a small screw
5
From Japan
On 2015-08-17 15:57:26
The grab was powerful.
This review is about item#09376282.

Related Products