Buy more than* S$200* and get FREE SHIPPING

Standard PVC light powder-free

5.00 (1)
Overall Length (cm)
23
Thickness (mm)
0.08
...see all>
Product Options
ADD TO CART
Palm Width (cm) Size Color Material Powder Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Palm Width (cm) Size Color Material Powder Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8.5 S - - - 1box(100sheet) 1 113 09377287 10.99 SGD
In stock
10.5 L - - - 1box(100sheet) 1 113 09377305 10.99 SGD
In stock
11.5 LL - - - 1box(100sheet) 1 113 09377314 10.99 SGD
In stock
9.5 M - - - 1box(100sheet) 1 113 09377296 10.99 SGD
In stock
7.8 SS Semitransparent Vinyl chloride resin Konana 1box(100sheet) 1 113 09377278 10.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Collecting work
5
From Japan
On 2017-09-17 07:11:21
It was hard to shake, easy to use, very good. . .
This review is about item#09377314.