Buy more than* S$200* and get FREE SHIPPING

Bath Ventilating Drier

Purpose
Bathroom
Operating Time
Each mode up to 8 hours (24 hours continuous ventilation except)
Air Flow (m3/h)
Drying :( circulation) 110/110, (ventilation) 100/100 preliminary heating :( circulation) 140/146, (ventilation) over cool breeze :( circulation) 110/110, (ventilation) 100/100 ventilation (strength): circulation) over, (ventilation) 222/220 ventilation (weak) :( circulation) over, (ventilation) 108/10124 hours of continuous ventilation :( circulation) over, (ventilation) 108/101
Rated Voltage and Frequency
Single-phase 100V / 50Hz / 60Hz
Heater Type
PTC ceramic heater (insulation type)
Heater Capacity (kW)
1.3 (outlet temperature: up to 95 degC )
Noise Level (dB)
Drying: 45/45 preliminary Heating: 44/44 cool breeze: 45/45 ventilation (strong): 42/42 ventilation (weak): 28.5 / 2724 hours of continuous ventilation: 28.5 / 27
Safety Equipment
Overheating prevention temperature fuse (blown type 93 degC + 0 degC over 5 degC ), overcurrent protection for current fuse (glass tube fuse 20A)
Power Consumption (W)
Drying: 1228/1234 preliminary Heating: 1295/1312 Suzuka: 31.5 / 36 ventilation (strong): 32/36 ventilation (weak): 21.5 / 2124 hours of continuous ventilation: 21.5 / 21
Weight (kg)
6.8
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 FY-13UG3V 09717277 -
Discontinued
[x]
ADD TO CART

Related Products