Buy more than* S$200* and get FREE SHIPPING

Jig Saw Blade

4.50 (2)
Purpose
Metal, iron pipe, stainless steel tube
...see all>
Product Options
ADD TO CART
Effective Length (mm) Overall Length (mm) Number of Threads per inch Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Length (mm) Overall Length (mm) Number of Threads per inch Blade Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
75 100 9 1.5 1Pack(5PC) 1 M-101B 09717356 17.99 SGD
In stock
50 75 18 1.25 1Pack(5PC) 1 M-101AO 09717322 16.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Curly giri of 18 mm thick pine laminated wood
4
From Japan
On 2017-03-18 19:32:47
Since it is often to cut a plate thickness of 10 mm or more, it is perfect if the wavelength is longer by 5 mm. Therefore, I feel that the cutting speed is about 10% slower than BOSH equivalent. However, even if we consider the difference, it is cheap so we can purchase it.
This review is about item#9717356.
Wood work
5
From Japan
On 2015-03-23 13:51:25
It is very good that it is cheap with sharpness equal to or more than the manufacturer genuine products. Especially circular cutting was able to cut beautifully. I also want to repeat next time.
This review is about item#09717322.

Related Products