Buy more than* S$200* and get FREE SHIPPING

Thermo Label

Discoloring Temperature
40/50/60
Sheet Size (mm)
15x30
Dimensions (phi mm)
(Element) 5
Weight (g)
10
Color
(Primary color) white, (after discoloration) blue over red over green
Material
Film, thermochromic pigments, paper, adhesive
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(20Sheet) 1 3E-40 09895813 -
Discontinued
[x]
ADD TO CART

Related Products