Buy more than* S$200* and get FREE SHIPPING

Dew Label D-1

Sheet Size (mm)
13x20
Dimensions (phi mm)
(Element) 8
Weight (g)
22
Color
(Primary color) white, (after discoloration) blue
Material
Water min detection ink, paper, adhesive
Specification
Discolored by condensation
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Case(200Sheet) 1 D-1 09895847 54.99 SGD
In stock
ADD TO CART

Related Products