Buy more than* S$200* and get FREE SHIPPING

Vane Wind Speed Air Flow Meter

Measurement Frequency
2 times / sec
Operating Temperature (degree C)
-20-+50
Range Measurement
0.6 over 40m / s, 0 over 99.999m3 / h (air flow calculation)
Battery
9V block type
Battery life (hours)
80
Housing
ABS resin
Resolution Capability
0.1m/s
Pricision
[+ / Over 1digit] + / over (1.5% of the 0.2m / s + measured value)
Outside Dimension (mm)
182x64x40
Weight (g)
325
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TESTO416 09896477 839.99 SGD
In stock
ADD TO CART

Related Products