Buy more than* S$200* and get FREE SHIPPING

Halogen lamp 110V150W cap R7s

3.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Lamp Power (W)
150
Connector
R7s
Rated Voltage (V)
110
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Type Color Temperature (K) Lamp Efficiency (Lm/W) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Type Color Temperature (K) Lamp Efficiency (Lm/W) Rating Life (Hours) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2500 150W 2850 6.7 2000 1pc 1 J110V150W 09919534 -
Discontinued
[x]
2400 150W/S 2900 16 1500 1pc 1 J110V150W/S 09919543 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor lighting fixtures
3
From Japan
On 2016-06-06 10:03:29
It was saved because 78 ~ 80mmL of halogen 150W could not be found.
This review is about item#09919543.