Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

White diene rubber wheels only 75 diameter

Allowable Load (N)
580
Allowable Load (kgf)
60
Hub Width (mm)
35
Rim Width (mm)
32
Wheel Diameter (phi mm)
75
Shaft Diameter (phi mm)
10
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 WW-75 10006623 13.99 SGD
Shipped after 2018-06-29
ADD TO CART

Related Products